Beli beaker glass 50 ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- IWAKI Glass Ware Erlenmeyer Flask With Screw CapDeskripsi:Produk ini sering disebut Labu Ukur.
- LaboGene Laminar Air flow Verticalatribut:
- Working Chamber (mm): 650x1200x720
- Working height m Work height off: 0.75-1.10 in 2.50 rooms
- Down Flow Rate (m³/hour): 650
- Exhaust Flow Rate (m³/hour): 350
- Noise Level (dBa): < 53 (ISO 6081)
- Air velocity Vertical Flow (m/s): 0.28 (adjustable 0.25-0.55)
- Air velocity, deviation: ± 10 %
- Dimensions (mm): 798x1303x1248
- JEIO TECH Vertical Laminar Air Flow Clean BenchDeskripsi:- ISO class 4 (US class 10) HEPA filter for optimal protection against cross-contamination.- 0.3 μm and larger particulates are removed with 99.99% efficiency, leak-tight HEPA filter which satisfying class 10. (US Federal Standard 209E)- Average life span of HEPA filter: 3 years – it depends on the test room conditions)- Quiet and comfortable working environment. (less than 65dB)- Interlocking smart door systemInterlocking smart door system will automatically turn off UV-lamp, turn on fluorescent lamp and blower instead of your manual control.- Two digital displays for the best convenience.Even if any test is ongoing inside of the chamber, unit conditions such as velocity, temperature and humidity can be easily checked by the inner and outside displays.- When UV light intensity is lower than 80%, UV warning lamp is automatically on to let users know when to change UV-lamp.- UV-blocking and impact-resistant tempered glass door.- If the sash is opened more than the recommended sash height level, during operation, warning alarm will activate and alarm users to lower the window to the recommended sash level to prevent contamination.- If the sash is opened during UV-lamp operation, UV lamp automatically turns off to protect usersatribut:
- Air Flow Type: Vertical Laminar Flow
- Air Cleanliness Within Work Space: ISO 14644-1 class 4, US Federal Standard 209E class 10
- HEPA Filter: Typical efficiency of 99.99% on 0.3㎛ (US MIL- STD -282); Micro Glass Fiber Media.
- Intensity (lux): > 650
- Material: Main Body: Steel Powder Coating Work Surface: Stainless Steel, Grade 304, Brushed Finish Windows (Front/Side): Colorless and Transparent UV Absorbing 5mm Tempered Glass
- Noise Level (dB): Typically < 65 at blower speed
- Pre Filter: Polyester fibers with an filter efficiency of 85% (A·F·I TEST)
- IWAKI Beaker Glass (Gelas Kimia)Deskripsi:Durable and heat resistant beakeratribut:
- Material: glass + IWAKI (borosilicate glass)
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- BioBase Laminar Flow CabinetDeskripsi:Laminar Flow Cabinet – is used only for sample protection.Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.atribut:
- Work Surface Height (mm): 750
- Display: LCD Display
- Main Body Material: Cold-rolled steel with anti-bacteria powder coating
- Caster: Universal caster with leveling feet
- HEPA Filter at 0.3μm: 99.995% efficiency
- Pre-filter: Polyester fiber, washable
- Waterproof Socket (W): Two, total load ≤500
- Work Table Material: 304 stainless steel
- B-ONE Laminar Air Flow Class 100atribut:
- Work Mat: Stainless Steel
- Material Door and Window: Glass UV Protection >99% 5mm
- Noise Level (dB): 50
- Air Flow (m/s): 0.3-0.7
- HEPA Filter: 0.3µm 99.99%
- Voltage (V/Hz): AC 220/50
- MYCO7 Laminar Air FlowDeskripsi:MYCO7-HLM2.3 adalah alat yang dirancang untuk menciptakan lingkungan kerja yang steril, penting untuk menghindari kontaminasi selama proses penelitian atau produksi di laboratorium. Dibuat dengan teknologi terkini, LAF ini memastikan bahwa aliran udara yang masuk telah tersaring dengan sempurna, menghilangkan partikel dan mikroba yang tidak diinginkan. Alat ini dirancang agar mudah dioperasikan dan dirawat, menjadikannya solusi tepat untuk kebutuhan laboratorium Anda.Aplikasi MYCO7-HLM2.3:LAF MYCO7-HLM2.3 sangat cocok untuk berbagai keperluan laboratorium, termasuk:Kultur jaringan tanaman dan jamurInokulasi bakteri dan mikrobaPeracikan obat-obatan farmasiPenelitian bioteknologiSterilisasi peralatan laboratoriumOperasi peralatan elektronik sensitif terhadap partikelDengan desain yang modern dan performa yang dapat diandalkan, MYCO7-HLM2.3 adalah pilihan ideal untuk memastikan keamanan dan kebersihan di lingkungan laboratorium Anda.atribut:
- Noise Level (dB): <75 (low noise)
- Pre-filter: Dacron Filter
- Wavelength (nm): 254
- IWAKI Glass Ware With TS Glass Stopper Erlenmeyer FlaskDeskripsi:Produk ini sering disebut Labu Ukur.
- ABL Laminar Air FlowDeskripsi:Laminar Air Flowatribut:
- Material: Hardened Timber
- Product Detail: Horizontal/Vertical
- Blower (V/A): 220/0.3
- Color: White
- Front Control Panel: Switch on/off Blower, LED Light, UV Light
- Front Opening: Tempered Glass , Acrylic Panel
- HEPA Filter: Efficiency of 99.99% @0, 3um pressure Drop @0, 45m/s, ≤105Pa Diagonal Dimension (± 1.0mm)
- Lighting: 800Lumens, Temperature Coll Day light, Corner 270°
- Pre Filter: 0-0, 80m/s (Dimension: 340x320mm)
- Sound Pressure Level (dB): Low Noise ≤ 80
- Ultra Violet Light Lifetime (hour): 8000
- Work Bench: Stainless Steek SUS 316
Daftar Harga beaker glass 50 ml Terbaru October 2026
| PYREX Beaker Low Form Graduated (Gelas Kimia) | Rp56.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp63.900 |
| PYREX Beaker Glass (Gelas Kimia) | Rp22.900 |
| DURAN Beaker Glass High Form (Gelas Kimia) | Rp51.900 |
| Labolytic Laminar Air Flow | Rp67.999.900 |
| IWAKI Glass Ware Erlenmeyer Flask With Screw Cap | Rp229.900 |
| LaboGene Laminar Air flow Vertical | Rp189.999.900 |
| JEIO TECH Vertical Laminar Air Flow Clean Bench | Rp199.999.900 |
| IWAKI Beaker Glass (Gelas Kimia) | Rp669.900 |
| DURAN Beaker Glass (Gelas Kimia) | Rp82.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bzP105020431-1.jpg)
/P102078785-1.jpg)
/9dP109407337-5.jpg)
/0xP103217033-1.jpg)




/kyP110471754-1.jpg)
/6sP103455244-1.jpg)
/39P103663117-2.jpg)
/1mP102079058-3.jpg)
/axP102079393-2.jpg)

/P102078792-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)